24626-4396
Description
24626-4396 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24626-4396
BDI # 1321759
Features
Housing Bore - Millimeter:
440.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
17.323
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
26080-5152
Description
26080-5152 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 26080-5152
BDI # 22804388
Features
Housing Bore - Millimeter:
540.004
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
19.291
Shaft Diameter - Millimeter:
489.991
Inch - Metric:
Inch
25135-1535
Description
25135-1535 OIL SEAL ; 508MM ID X 558MM OD X 20MM W LARGE BORE
Part # 25135-1535
BDI # 22841583
Features
Housing Bore - Millimeter:
557.987
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
21.968
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
24610-5686
Description
24610-5686 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24610-5686
BDI # 1321237
Features
Housing Bore - Millimeter:
405.994
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
15.984
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
13.622
Shaft Diameter - Millimeter:
345.999
Inch - Metric:
Inch
25045-3244
Description
25045-3244 OIL SEAL ; NON RETURNABLE 429MM ID 467MM OD 19MM W
Part # 25045-3244
BDI # 22824732
Features
Housing Bore - Millimeter:
466.725
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16.875
Shaft Diameter - Millimeter:
428.625
Inch - Metric:
Inch