21699-3943
Description
21699-3943 OIL SEAL ; NON RETURNABLE 219MM ID 267MM OD 3EA/PAK
Part # 21699-3943
BDI # 22837611
Features
Housing Bore - Millimeter:
266.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8.625
Shaft Diameter - Millimeter:
219.075
Inch - Metric:
Inch
26057-7816
Description
26057-7816 HI-PERFORMANCE SEAL ; NON RETURNABLE 160MM ID 190MM OD 13MM W
Part # 26057-7816
BDI # 22847878
Features
Housing Bore - Millimeter:
189.992
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
7.48
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
159.995
Inch - Metric:
Inch
21699-5906
Description
21699-5906 OIL SEAL ; NON RETURNABLE 254MM ID 305MM OD 3EA/PAK
Part # 21699-5906
BDI # 22847896
Features
Housing Bore - Millimeter:
304.8
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
12
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch
21695-2035
Description
21695-2035 HI-PERFORMANCE SEAL ; 70MM ID X 89MM OD X 10MM W
Part # 21695-2035
BDI # 22816091
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
61.214
Nominal Width - Millimeter:
13.716
Housing Bore - Inch:
2.41
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.54
Shaft Diameter - Inch:
1.574
Shaft Diameter - Millimeter:
39.98
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case