25006-0963
Description
25006-0963 OIL SEAL ; NON RETURNABLE 360MM ID 396MM OD 16MM W
Part # 25006-0963
BDI # 22814331
Features
Housing Bore - Millimeter:
396.011
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
15.591
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
14.173
Shaft Diameter - Millimeter:
359.994
Inch - Metric:
Inch
22505-0818
Description
22505-0818 OIL SEAL ; NON RETURNABLE 330MM ID 368MM OD 21MM W
Part # 22505-0818
BDI # 22801806
Features
Housing Bore - Millimeter:
368.3
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
14.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
13
Shaft Diameter - Millimeter:
330.2
Inch - Metric:
Inch
25144-4132
Description
25144-4132 OIL SEAL ; NON RETURNABLE 356MM ID 394MM OD 19MM W
Part # 25144-4132
BDI # 22815981
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
21852-5991
Description
21852-5991 OIL SEAL ; 356MM ID X 400MM OD X 17MM W LARGE BORE
Part # 21852-5991
BDI # 22810758
Features
Housing Bore - Millimeter:
400.05
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
15.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
21335-2817
Description
21335-2817 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21335-2817
BDI # 1315295
Features
Housing Bore - Millimeter:
363.525
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
14.312
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
13
Shaft Diameter - Millimeter:
330.2
Inch - Metric:
Inch