21840-8628
Description
21840-8628 OIL SEAL ; 1064MM ID X 1105MM ODX 25MM W LARGE BORE
Part # 21840-8628
BDI # 22822490
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
43.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
41.875
Shaft Diameter - Millimeter:
1063.625
Inch - Metric:
Inch
21852-4635
Description
21852-4635 OIL SEAL ; 1054MM ID X 1105MM ODX 22MM W LARGE BORE
Part # 21852-4635
BDI # 22838909
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
41.5
Shaft Diameter - Millimeter:
1054.1
Inch - Metric:
Inch
21852-4473
Description
21852-4473 OIL SEAL ; 1080MM ID X 1143MM ODX 22MM W LARGE BORE
Part # 21852-4473
BDI # 22808795
Features
Housing Bore - Millimeter:
1143
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch