21840-8903
Description
21840-8903 OIL SEAL ; 1143MM ID X 1184MM ODX 25MM W LARGE BORE
Part # 21840-8903
BDI # 22801777
Features
Housing Bore - Millimeter:
1184.275
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
46.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
45
Shaft Diameter - Millimeter:
1143
Inch - Metric:
Inch
21852-8903
Description
21852-8903 OIL SEAL ; 1143MM ID X 1184MM ODX 25MM W LARGE BORE
Part # 21852-8903
BDI # 22831647
Features
Housing Bore - Millimeter:
1184.275
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
46.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
45
Shaft Diameter - Millimeter:
1143
Inch - Metric:
Inch
24702-0594
Description
24702-0594 OIL SEAL ; 1118MM ID X 1181MM ODX 22MM W LARGE BORE
Part # 24702-0594
BDI # 22813965
Features
Housing Bore - Millimeter:
1181.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
46.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
44
Shaft Diameter - Millimeter:
1117.6
Inch - Metric:
Inch
21852-4475
Description
21852-4475 OIL SEAL ; 1118MM ID X 1181MM ODX 22MM W LARGE BORE
Part # 21852-4475
BDI # 22806969
Features
Housing Bore - Millimeter:
1181.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
46.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
44
Shaft Diameter - Millimeter:
1117.6
Inch - Metric:
Inch
21852-4563
Description
21852-4563 OIL SEAL ; 1130MM ID X 1168MM ODX 19MM W LARGE BORE
Part # 21852-4563
BDI # 22822605
Features
Housing Bore - Millimeter:
1168.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
46
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
44.5
Shaft Diameter - Millimeter:
1130.3
Inch - Metric:
Inch