24702-0569
Description
24702-0569 OIL SEAL ; NON RETURNABLE 972MM ID 1022MM OD 22MM W
Part # 24702-0569
BDI # 22834851
Features
Housing Bore - Millimeter:
1022.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
38.25
Shaft Diameter - Millimeter:
971.55
Inch - Metric:
Inch
24752-3656
Description
24752-3656 OIL SEAL ; 960MM ID X 1040MM OD X 26MM W LARGE BORE
Part # 24752-3656
BDI # 22819990
Features
Housing Bore - Millimeter:
1040.003
Nominal Width - Millimeter:
26.187
Housing Bore - Inch:
40.945
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.031
Shaft Diameter - Inch:
37.797
Shaft Diameter - Millimeter:
960.044
Inch - Metric:
Inch
21899-4438
Description
21899-4438 OIL SEAL ; 953MM ID X 1003MM OD X 22MM W LARGE BORE
Part # 21899-4438
BDI # 22818734
Features
Housing Bore - Millimeter:
1003.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.5
Shaft Diameter - Millimeter:
952.5
Inch - Metric:
Inch
25006-6237
Description
25006-6237 OIL SEAL ; NON RETURNABLE 991MM ID 1041MM OD 21MM W
Part # 25006-6237
BDI # 22820353
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
41
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
39
Shaft Diameter - Millimeter:
990.6
Inch - Metric:
Inch
25006-7863
Description
25006-7863 OIL SEAL ; LARGE BORE 965MM ID X 1016MM OD X 21MM W
Part # 25006-7863
BDI # 22818906
Features
Housing Bore - Millimeter:
1016
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
40
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
38
Shaft Diameter - Millimeter:
965.2
Inch - Metric:
Inch