Features
Housing Bore - Millimeter:
482.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
19
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
16.75
Shaft Diameter - Millimeter:
425.45
Inch - Metric:
Inch
21333-2194
Description
21333-2194 OIL SEAL ; NON RETURNABLE 1051MM ID 1084MM OD
Part # 21333-2194
BDI # 22802534
Features
Housing Bore - Millimeter:
1084.377
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
42.692
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
41.38
Shaft Diameter - Millimeter:
1051.052
Inch - Metric:
Inch
24765-5121
Description
24765-5121 OIL SEAL ; NON RETURNABLE 438MM ID 476MM OD 16MM W
Part # 24765-5121
BDI # 22834508
Features
Housing Bore - Millimeter:
476.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
18.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
17.25
Shaft Diameter - Millimeter:
438.15
Inch - Metric:
Inch
25003-7279
Description
25003-7279 OIL SEAL ; LARGE BORE 321MM ID X 371MM OD X 19MM W
Part # 25003-7279
BDI # 22841159
Features
Housing Bore - Millimeter:
371.475
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
12.625
Shaft Diameter - Millimeter:
320.675
Inch - Metric:
Inch
21238-3744
Description
21238-3744 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21238-3744
BDI # 1314640
Features
Housing Bore - Millimeter:
463.55
Nominal Width - Millimeter:
17.45
Housing Bore - Inch:
18.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.687
Shaft Diameter - Inch:
16.75
Shaft Diameter - Millimeter:
425.45
Inch - Metric:
Inch