24060-3600
Description
24060-3600 OIL SEAL ; NON RETURNABLE 203MM ID 241MM OD 5EA/PAK
Part # 24060-3600
BDI # 22817579
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
25003-5638
Description
25003-5638 HI-PERFORMANCE SEAL ; NON RETURNABLE 191MM IDX223MM OD 5EA/PAK
Part # 25003-5638
BDI # 22829724
Features
Housing Bore - Millimeter:
223.012
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.78
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.53
Shaft Diameter - Millimeter:
191.262
Inch - Metric:
Inch
21699-3943
Description
21699-3943 OIL SEAL ; NON RETURNABLE 219MM ID 267MM OD 3EA/PAK
Part # 21699-3943
BDI # 22837611
Features
Housing Bore - Millimeter:
266.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8.625
Shaft Diameter - Millimeter:
219.075
Inch - Metric:
Inch
21699-5906
Description
21699-5906 OIL SEAL ; NON RETURNABLE 254MM ID 305MM OD 3EA/PAK
Part # 21699-5906
BDI # 22847896
Features
Housing Bore - Millimeter:
304.8
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
12
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch
25003-4505
Description
25003-4505 OIL SEAL ; LARGE BORE 229MM ID X 260MM OD X 16MM W
Part # 25003-4505
BDI # 22840809
Features
Housing Bore - Millimeter:
260.35
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9
Shaft Diameter - Millimeter:
228.6
Inch - Metric:
Inch