24500-0514
Description
24500-0514 HI-PERFORMANCE SEAL ; NON RETURNABLE <8
Part # 24500-0514
BDI # 1320187
Features
Housing Bore - Millimeter:
844.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
33.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
31.25
Shaft Diameter - Millimeter:
793.75
Inch - Metric:
Inch
26688-8487
Description
26688-8487 OIL SEAL ; NON RETURNABLE 762MM ID 803MM OD 20MM W
Part # 26688-8487
BDI # 22823151
Features
Housing Bore - Millimeter:
802.64
Nominal Width - Millimeter:
19.685
Housing Bore - Inch:
31.6
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.775
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch
25003-6297
Description
25003-6297 OIL SEAL ; NON RETURNABLE 772MM ID 822MM OD 21MM W
Part # 25003-6297
BDI # 22814045
Features
Housing Bore - Millimeter:
822.325
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
32.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
30.375
Shaft Diameter - Millimeter:
771.525
Inch - Metric:
Inch
26080-2027
Description
26080-2027 OIL SEAL ; 775MM ID X 838MM OD X 25MM W LARGE BORE
Part # 26080-2027
BDI # 22826034
Features
Housing Bore - Millimeter:
838.2
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
33
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
25003-2079
Description
25003-2079 OIL SEAL ; NON RETURNABLE 750MM ID 814MM OD 19MM W
Part # 25003-2079
BDI # 22817712
Features
Housing Bore - Millimeter:
813.994
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
32.047
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
29.528
Shaft Diameter - Millimeter:
750.011
Inch - Metric:
Inch