54936 / 5.5X6.5X0.5 CRWH1 P
Description
CRSEAL 54936 / 5.5X6.5X0.5 CRWH1 P SEAL
Part # 54936 / 5.5X6.5X0.5 CRWH1 P
BDI # 1253996
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186546
72542 / 7.25X8.75X0.75 CRWH1 P
Description
CRSEAL 72542 / 7.25X8.75X0.75 CRWH1 P ; SGL LIP SEAL
Part # 72542 / 7.25X8.75X0.75 CRWH1 P
BDI # 1244656
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187205
75052 / 7.5X9X0.625 CRWHA1 P
Description
CRSEAL 75052 / 7.5X9X0.625 CRWHA1 P ; DBL LIP SEAL
Part # 75052 / 7.5X9X0.625 CRWHA1 P
BDI # 1297047
Features
Housing Bore - Millimeter:
228.6
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
7.5
Shaft Diameter - Millimeter:
190.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604843
61740 / 6.188X7.5X0.563 CRSH1 P
Description
CRSEAL 61740 / 6.188X7.5X0.563 CRSH1 P ; SGL LIP SEAL
Part # 61740 / 6.188X7.5X0.563 CRSH1 P
BDI # 1255684
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
6.188
Shaft Diameter - Millimeter:
157.175
Inch - Metric:
Inch
Other Features:
With Inner Case | Secondary Steel Shell
49990 / 5X6.25X0.5 CRWH1 P
Description
CRSEAL 49990 / 5X6.25X0.5 CRWH1 P SEAL
Part # 49990 / 5X6.25X0.5 CRWH1 P
BDI # 1244496
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
186379