S01-P 15X25X8 ECOPUR
Description
SKF S01-P 15X25X8 ECOPUR
Part # S01-P 15X25X8 ECOPUR
BDI # 20401424
Features
Housing Bore - Millimeter:
635
Nominal Width - Millimeter:
203.2
Housing Bore - Inch:
25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
8
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
500-616-32 HS8 R
Description
CRSEAL 500-616-32 HS8 R SGL LIP SEAL
Part # 500-616-32 HS8 R
BDI # 22781914
Features
Housing Bore - Millimeter:
616
Nominal Width - Millimeter:
32
Housing Bore - Inch:
24.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.26
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
2000803 / 20X22.625X0.75 HDS2 R
Description
CRSEAL 2000803 / 20X22.625X0.75 HDS2 R ; SGL LIP SEAL
Part # 2000803 / 20X22.625X0.75 HDS2 R
BDI # 1245567
Features
Housing Bore - Millimeter:
574.675
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
183699
Features
Housing Bore - Millimeter:
574.802
Housing Bore - Inch:
22.63
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
19.882
Shaft Diameter - Millimeter:
505.003
Inch - Metric:
Inch
21238-3790
Description
21238-3790 OIL SEAL ; NON RETURNABLE 508MM ID 572MM OD 22MM W
Part # 21238-3790
BDI # 22812473
Features
Housing Bore - Millimeter:
571.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch