1020X1084X25 HSS5 H
Description
CRSEAL 1020X1084X25 HSS5 H SGL LIP SEAL
Part # 1020X1084X25 HSS5 H
BDI # 22780231
Features
Housing Bore - Millimeter:
1084
Nominal Width - Millimeter:
25
Housing Bore - Inch:
42.677
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
40.157
Shaft Diameter - Millimeter:
1020
Inch - Metric:
Metric
1020X1084X25 HSS4 H
Description
CRSEAL 1020X1084X25 HSS4 H SGL LIP SEAL
Part # 1020X1084X25 HSS4 H
BDI # 22780233
Features
Housing Bore - Millimeter:
1084
Nominal Width - Millimeter:
25
Housing Bore - Inch:
42.677
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
40.157
Shaft Diameter - Millimeter:
1020
Inch - Metric:
Metric
21247-4467
Description
21247-4467 OIL SEAL ; 1016MM ID X 1067MM ODX 22MM W LARGE BORE
Part # 21247-4467
BDI # 22846667
Features
Housing Bore - Millimeter:
1066.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
42
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40
Shaft Diameter - Millimeter:
1016
Inch - Metric:
Inch
4050061 / 40.5X41.75X0.75 HDS7 H
Description
CRSEAL 4050061 / 40.5X41.75X0.75 HDS7 H ; SGL LIP SEAL
Part # 4050061 / 40.5X41.75X0.75 HDS7 H
BDI # 1252085
Features
Housing Bore - Millimeter:
1060.45
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
41.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
Other Features:
Large | Heavy Duty
Global Part Number GPN:
605701
1020X1070X20 HS6 H
Description
CRSEAL 1020X1070X20 HS6 H SGL LIP SEAL
Part # 1020X1070X20 HS6 H
BDI # 22779621
Features
Housing Bore - Millimeter:
1070
Nominal Width - Millimeter:
20
Housing Bore - Inch:
42.126
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
40.157
Shaft Diameter - Millimeter:
1020
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock