594163 / 59X1.188X1.625 CT4 R
Description
CRSEAL 594163 SINGLE LIP SEAL ; POR 59X1.188X1.625 CT4 R NON RETURNABLE
Part # 594163 / 59X1.188X1.625 CT4 R
BDI # 1254657
Features
Housing Bore - Millimeter:
1524
Nominal Width - Millimeter:
41.275
Housing Bore - Inch:
60
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.625
Shaft Diameter - Inch:
59
Shaft Diameter - Millimeter:
1498.6
Inch - Metric:
Inch
1524-1658-40 HDS7 H
Description
CRSEAL 1524-1658-40 HDS7 H SGL LIP SEAL
Part # 1524-1658-40 HDS7 H
BDI # 22782261
Features
Housing Bore - Millimeter:
1658
Nominal Width - Millimeter:
40
Housing Bore - Inch:
65.276
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.575
Shaft Diameter - Inch:
60
Shaft Diameter - Millimeter:
1524
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
Features
Housing Bore - Millimeter:
1540.002
Housing Bore - Inch:
60.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
59.65
Shaft Diameter - Millimeter:
1515.11
Inch - Metric:
Inch
24700-0614
Description
24700-0614 OIL SEAL ; NON RETURNABLE 1470MM ID 1524MM OD
Part # 24700-0614
BDI # 22834125
Features
Housing Bore - Millimeter:
1524
Nominal Width - Millimeter:
23.825
Housing Bore - Inch:
60
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.938
Shaft Diameter - Inch:
57.875
Shaft Diameter - Millimeter:
1470.025
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1549.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
61
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
59
Shaft Diameter - Millimeter:
1498.6
Inch - Metric:
Inch
Other Features:
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case | Heavy Duty Garter Spring
Global Part Number GPN:
612802