24782-5339
Description
24782-5339 OIL SEAL ; 250MM ID X 280MM OD X 15MM W LARGE BORE
Part # 24782-5339
BDI # 22810499
Features
Housing Bore - Millimeter:
279.984
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
11.023
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
9.842
Shaft Diameter - Millimeter:
249.987
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
279.984
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
11.023
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.842
Shaft Diameter - Millimeter:
249.987
Inch - Metric:
Inch
25006-7891
Description
25006-7891 OIL SEAL ; LARGE BORE 240MM ID X 280MM OD X 16MM W
Part # 25006-7891
BDI # 22816179
Features
Housing Bore - Millimeter:
279.984
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
11.023
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240.005
Inch - Metric:
Inch
25004-5339
Description
25004-5339 OIL SEAL ; NON-RETURNABLE 250MM ID 280MM OD
Part # 25004-5339
BDI # 22824118
Features
Housing Bore - Millimeter:
279.984
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
11.023
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
9.842
Shaft Diameter - Millimeter:
249.987
Inch - Metric:
Inch
24602-5339
Description
24602-5339 OIL SEAL ; 250MM ID X 280MM OD X 15MM W LARGE BORE
Part # 24602-5339
BDI # 22838424
Features
Housing Bore - Millimeter:
279.984
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
11.023
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
9.842
Shaft Diameter - Millimeter:
249.987
Inch - Metric:
Inch