14979 / 1.5X2.311X0.5 CRWA5 V

COMPARE

14979 / 1.5X2.311X0.5 CRWA5 V

Description
CRSEAL 14979 / 1.5X2.311X0.5 CRWA5 V ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 14979

BDI # 1242567

Features

Housing Bore - Millimeter: 58.699
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 2.311
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 182334

Price Inventory : Available to order
Loading Price
QTY