132563VTB-H-BX
Description
132563VTB-H-BX LIP SHAFT SEAL ; VITON DBL SPRING
Part # 132563VTB-H-BX
BDI # 899765
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Global Part Number GPN:
638763
19325631SB-H-BX
Description
19325631SB-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
Part # 19325631SB-H-BX
BDI # 896173
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1.937
Shaft Diameter - Millimeter:
49.2
Inch - Metric:
Inch
18050 / 1.813X2.562X0.438 HM18 R
Description
CRSEAL 18050 / 1.813X2.562X0.438 HM18 R ; SGL LIP SEAL
Part # 18050 / 1.813X2.562X0.438 HM18 R
BDI # 1244607
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Global Part Number GPN:
604414
13878 / 1.375X2.562X0.375 CRWA1 V
Description
CRSEAL 13878 / 1.375X2.562X0.375 CRWA1 V ; DBL LIP SEAL
Part # 13878 / 1.375X2.562X0.375 CRWA1 V
BDI # 1241856
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181937
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
PTFE
Shaft Diameter - Inch:
1.812
Shaft Diameter - Millimeter:
46.025
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | Clamped Design | Hydrodynamic Lip-CW
Global Part Number GPN:
634593