26510 / 1.692X2.646X0.386 HMSA97 P
Description
CRSEAL 26510/ 1.692X2.646X0.386 HMSA97 P ; LIP SEAL
Part # 26510 / 1.692X2.646X0.386 HMSA97 P
BDI # 22780439
Features
Housing Bore - Millimeter:
67.208
Nominal Width - Millimeter:
9.804
Housing Bore - Inch:
2.646
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.386
Shaft Diameter - Inch:
1.692
Shaft Diameter - Millimeter:
42.977
Inch - Metric:
Inch