20866 / 2.087X2.795X0.453 CRSA1 R
Description
CRSEAL 20866 / 2.087X2.795X0.453 CRSA1 R ; DBL LIP SEAL
Part # 20866 / 2.087X2.795X0.453 CRSA1 R
BDI # 1245846
Features
Housing Bore - Millimeter:
70.993
Nominal Width - Millimeter:
11.506
Housing Bore - Inch:
2.795
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.087
Shaft Diameter - Millimeter:
53.01
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605139
57X71X7TC
Description
57X71X7TC LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 57X71X7TC
BDI # 884018
Features
Housing Bore - Millimeter:
71
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.795
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
2.244
Shaft Diameter - Millimeter:
57
Inch - Metric:
Metric
Global Part Number GPN:
642586
71X63.4X3.6 S-ECOPUR K01-P
Description
71X63.4X3.6 S-ECOPUR K01-P ROTARY SEAL ; 71MM X 63.4MM X 3.6MM
Part # 71X63.4X3.6 S-ECOPUR K01-P
BDI # 21557175
Features
Housing Bore - Millimeter:
71
Nominal Width - Millimeter:
3.6
Housing Bore - Inch:
2.795
Solid or Split Seal:
Solid
Lip Material:
ECOPUR-TPU
Nominal Width - Inch:
0.142
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Metric