1875250 / 18.75X20.25X0.75 HDS1 R
Description
CRSEAL 1875250 / 18.75X20.25X0.75 HDS1 R ; SGL LIP SEAL
Part # 1875250 / 18.75X20.25X0.75 HDS1 R
BDI # 1245136
Features
Housing Bore - Millimeter:
514.35
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
18.75
Shaft Diameter - Millimeter:
476.25
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
183387
25003-9477
Description
25003-9477 OIL SEAL ; LARGE BORE 476MM ID X 514MM OD X 21MM W
Part # 25003-9477
BDI # 22847148
Features
Housing Bore - Millimeter:
514.35
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
20.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
18.75
Shaft Diameter - Millimeter:
476.25
Inch - Metric:
Inch
24700-5617
Description
24700-5617 OIL SEAL ; 457MM ID X 514MM OD X 25MM W LARGE BORE
Part # 24700-5617
BDI # 22825915
Features
Housing Bore - Millimeter:
514.35
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
20.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
21086-7664
Description
21086-7664 OIL SEAL ; 457MM ID X 514MM OD X 25MM W LARGE BORE
Part # 21086-7664
BDI # 22841302
Features
Housing Bore - Millimeter:
514.35
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
20.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
1800965 / 18X20.25X1 HDSA2 RD
Description
CRSEAL 1800965 / 18X20.25X1 HDSA2 RD ; DBL LIP SEAL
Part # 1800965 / 18X20.25X1 HDSA2 RD
BDI # 1244594
Features
Housing Bore - Millimeter:
514.35
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
20.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Global Part Number GPN:
603317