1838560 / 18.375X20.375X0.875 HDS1 R
Description
CRSEAL 1838560 SINGLE LIP SEAL ; POR 18.375X20.375X0.875 HDS1 R NON RETUR
Part # 1838560 / 18.375X20.375X0.875 HDS1 R
BDI # 1244720
Features
Housing Bore - Millimeter:
517.525
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
18.375
Shaft Diameter - Millimeter:
466.725
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
183301
530250 / 18.75X20.375X0.863 HS8 R
Description
CRSEAL 530250 / 18.75X20.375X0.863 HS8 R ; SGL LIP SEAL
Part # 530250 / 18.75X20.375X0.863 HS8 R
BDI # 1253779
Features
Housing Bore - Millimeter:
517.525
Nominal Width - Millimeter:
21.92
Housing Bore - Inch:
20.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
18.75
Shaft Diameter - Millimeter:
476.25
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
609283
Features
Housing Bore - Millimeter:
517.525
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
20.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
19.375
Shaft Diameter - Millimeter:
492.125
Inch - Metric:
Inch
21238-6740
Description
21238-6740 OIL SEAL ; 467MM ID X 518MM OD X 21MM W LARGE BORE
Part # 21238-6740
BDI # 22827772
Features
Housing Bore - Millimeter:
517.525
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
20.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
18.375
Shaft Diameter - Millimeter:
466.725
Inch - Metric:
Inch
25003-6740
Description
25003-6740 OIL SEAL ; LARGE BORE 467MM ID X 518MM OD X 21MM W
Part # 25003-6740
BDI # 22822828
Features
Housing Bore - Millimeter:
517.525
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
20.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
18.375
Shaft Diameter - Millimeter:
466.725
Inch - Metric:
Inch