1925252 / 19.25X20.75X0.75 HDS2 R
Description
CRSEAL 1925252 / 19.25X20.75X0.75 HDS2 R ; SGL LIP SEAL
Part # 1925252 / 19.25X20.75X0.75 HDS2 R
BDI # 1245313
Features
Housing Bore - Millimeter:
527.05
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
19.25
Shaft Diameter - Millimeter:
488.95
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
183497
25003-4525
Description
25003-4525 OIL SEAL ; LARGE BORE 502MM ID X 527MM OD X 13MM W
Part # 25003-4525
BDI # 22839462
Features
Housing Bore - Millimeter:
527.05
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
20.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
19.75
Shaft Diameter - Millimeter:
501.65
Inch - Metric:
Inch
1875553 / 18.75X20.75X0.813 HDS2 R
Description
CRSEAL 1875553/ 18.75X20.75X0.813 HDS2 R ; SGL LIP SEAL
Part # 1875553 / 18.75X20.75X0.813 HDS2 R
BDI # 1245150
Features
Housing Bore - Millimeter:
527.05
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
20.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
18.75
Shaft Diameter - Millimeter:
476.25
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
183400
21238-4617
Description
21238-4617 OIL SEAL ; 489MM ID X 527MM OD X 19MM W LARGE BORE
Part # 21238-4617
BDI # 22836468
Features
Housing Bore - Millimeter:
527.05
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19.25
Shaft Diameter - Millimeter:
488.95
Inch - Metric:
Inch
25003-9940
Description
25003-9940 OIL SEAL ; LARGE BORE 476MM ID X 527MM OD X 21MM W
Part # 25003-9940
BDI # 22819096
Features
Housing Bore - Millimeter:
527.05
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
20.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
18.75
Shaft Diameter - Millimeter:
476.25
Inch - Metric:
Inch