18741 / 1.875X3.157X0.5 HMSA57 V
Description
CRSEAL 18741 / 1.875X3.157X0.5 HMSA57 V ; NON-RETURNABLE LIP SEAL
Part # 18741
BDI # 1245132
Features
Housing Bore - Millimeter:
80.188
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.157
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch