Features
Housing Bore - Millimeter:
81.94
Nominal Width - Millimeter:
4.826
Housing Bore - Inch:
3.226
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Flanged OD | For Slow Speed Applications
Global Part Number GPN:
634426
24886 / 2.5X3.226X0.19 HMA73 R
Description
CRSEAL 24886 / 2.5X3.226X0.19 HMA73 R ; LIP SEAL
Part # 24886 / 2.5X3.226X0.19 HMA73 R
BDI # 1248643
Features
Housing Bore - Millimeter:
81.94
Nominal Width - Millimeter:
4.826
Housing Bore - Inch:
3.226
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604094