90X109X10TC-BX

COMPARE

90X109X10TC-BX

Description
90X109X10TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

DICHTOMATIK

Part # 90X109X10TC-BX

BDI # 884932

Features

Housing Bore - Millimeter: 109
Nominal Width - Millimeter: 10
Housing Bore - Inch: 4.291
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.394
Shaft Diameter - Inch: 3.543
Shaft Diameter - Millimeter: 90
Inch - Metric: Metric
Global Part Number GPN: 643290

Price Inventory : Available to order
Loading Price
QTY
35407 / 3.543X4.291X0.354 HMSA35 V

COMPARE

35407 / 3.543X4.291X0.354 HMSA35 V

Description
CRSEAL 35407/ 3.543X4.291X0.354 HMSA35 V ; LIP SEAL

SKF

Part # 35407 / 3.543X4.291X0.354 HMSA35 V

BDI # 1251355

Features

Housing Bore - Millimeter: 108.991
Nominal Width - Millimeter: 8.992
Housing Bore - Inch: 4.291
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 3.543
Shaft Diameter - Millimeter: 89.992
Inch - Metric: Inch
Other Features: Internal and External Lip
Global Part Number GPN: 604280

Price Inventory : Available to order
Loading Price
QTY
90X109X9/10STC9L

COMPARE

90X109X9/10STC9L

Description
90X109X9/10STC9L LIP SHAFT SEAL

DICHTOMATIK

Part # 90X109X9/10STC9L

BDI # 903259

Features

Housing Bore - Millimeter: 109
Nominal Width - Millimeter: 10
Housing Bore - Inch: 4.291
Solid or Split Seal: Solid
Lip Material: Silicone

Nominal Width - Inch: 0.394
Shaft Diameter - Inch: 3.543
Shaft Diameter - Millimeter: 90
Inch - Metric: Metric
Other Features: 9MM Width

Price Inventory : Available to order
Loading Price
QTY
229004

COMPARE

229004

Description
NOT AVAILABLE IN US

TIMKEN

Part # 229004

BDI # 1317938

Features

Housing Bore - Millimeter: 109
Nominal Width - Millimeter: 9
Housing Bore - Inch: 4.291
Solid or Split Seal: Solid
Lip Material: Silicone

Shaft Diameter - Inch: 3.504
Shaft Diameter - Millimeter: 89
Inch - Metric: Metric
Other Features: Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN: 634349

Price Inventory : Available to order
Loading Price
QTY
PAD 95X109X8X11

COMPARE

PAD 95X109X8X11

Description
SKF PAD 95X109X8X11

SKF

Part # PAD 95X109X8X11

BDI # 1293972

Features

Housing Bore - Millimeter: 109
Nominal Width - Millimeter: 11
Housing Bore - Inch: 4.291
Solid or Split Seal: Solid
Lip Material: Polyurethane

Nominal Width - Inch: 0.433
Shaft Diameter - Inch: 3.74
Shaft Diameter - Millimeter: 95
Inch - Metric: Metric

Price Inventory : Available to order
Loading Price
QTY