Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
41
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
39
Shaft Diameter - Millimeter:
990.6
Inch - Metric:
Inch
25003-6237
Description
25003-6237 OIL SEAL ; LARGE BORE 991MM ID X 1041MM OD X 21MM W
Part # 25003-6237
BDI # 22839450
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
41
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
39
Shaft Diameter - Millimeter:
990.6
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
41
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
39
Shaft Diameter - Millimeter:
990.6
Inch - Metric:
Inch
3900574 / 39X41X0.875 HDS2 V
Description
CRSEAL 3900574 / 39X41X0.875 HDS2 V ; SGL LIP SEAL
Part # 3900574 / 39X41X0.875 HDS2 V
BDI # 1251901
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
41
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
39
Shaft Diameter - Millimeter:
990.6
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
604992
596123 / 38.5X41X1.625 HDSD2 V
Description
CRSEAL 596123 / 38.5X41X1.625 HDSD2 V ; DBL LIP SEAL
Part # 596123 / 38.5X41X1.625 HDSD2 V
BDI # 22779301
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
41.275
Housing Bore - Inch:
41
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.625
Shaft Diameter - Inch:
38.5
Shaft Diameter - Millimeter:
977.9
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock