370008A
Description
370008A OIL SEAL ; 3.9375" SHAFT 5.3780" OD 1.0160" WD
Part # 370008A
BDI # 1338328
Features
Housing Bore - Millimeter:
136.601
Nominal Width - Millimeter:
25.781
Housing Bore - Inch:
5.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.015
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Inch