370023A
Description
370023A OIL SEAL ; 3.8750" SHAFT 5.7060" OD 0.875" WD
Part # 370023A
BDI # 1338340
Features
Housing Bore - Millimeter:
144.501
Nominal Width - Millimeter:
22.352
Housing Bore - Inch:
5.689
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.88
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch