46661TBY-BX
Description
46661TBY-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
Part # 46661TBY-BX
BDI # 886631
Features
Housing Bore - Millimeter:
168.224
Nominal Width - Millimeter:
27.788
Housing Bore - Inch:
6.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.094
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Indented Back Case
46395 / 4.625X6.623X1.094 CRWA79 R
Description
CRSEAL 46395/ 4.625X6.623X1.094 CRWA79 R ; DBL LIP SEAL
Part # 46395 / 4.625X6.623X1.094 CRWA79 R
BDI # 1252898
Features
Housing Bore - Millimeter:
168.224
Nominal Width - Millimeter:
27.788
Housing Bore - Inch:
6.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604372
50167 / 5X6.623X0.906 CRWA79 R
Description
CRSEAL 50167 / 5X6.623X0.906 CRWA79 R ; DBL LIP SEAL
Part # 50167 / 5X6.623X0.906 CRWA79 R
BDI # 1253246
Features
Housing Bore - Millimeter:
168.224
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
6.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603732