49060 / 4.902X7.085X0.475 X12 R
Description
CRSEAL 49060 / 4.902X7.085X0.475 X12 R ; LIP SEAL
Part # 49060 / 4.902X7.085X0.475 X12 R
BDI # 1253159
Features
Housing Bore - Millimeter:
179.959
Nominal Width - Millimeter:
12.065
Housing Bore - Inch:
7.085
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.902
Shaft Diameter - Millimeter:
124.511
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
604751
25003-4789
Description
25003-4789 HI-PERFORMANCE SEAL ; 152MM ID X 180MM OD X 11MM W
Part # 25003-4789
BDI # 22810593
Features
Housing Bore - Millimeter:
179.959
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
7.085
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch