557340 / 7.087X8.087X0.5 HS8 V
Description
CRSEAL 557340 / 7.087X8.087X0.5 HS8 V ; SGL LIP SEAL
Part # 557340 / 7.087X8.087X0.5 HS8 V
BDI # 22779539
Features
Housing Bore - Millimeter:
205.41
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.087
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180.01
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock