1100-1300-54 HDSA2 VD
Description
CRSEAL 1100-1300-54 HDSA2 VD LIP SEAL
Part # 1100-1300-54 HDSA2 VD
BDI # 22781970
Features
Housing Bore - Millimeter:
330.2
Nominal Width - Millimeter:
21.438
Housing Bore - Inch:
13
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile | Viton
Nominal Width - Inch:
0.844
Shaft Diameter - Inch:
11
Shaft Diameter - Millimeter:
279.4
Inch - Metric:
Metric
Other Features:
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
595912 / 7.5X9X0.968 HDSA2 VD
Description
CRSEAL 595912 / 7.5X9X0.968 HDSA2 VD ; DBL LIP SEAL
Part # 595912 / 7.5X9X0.968 HDSA2 VD
BDI # 22778954
Features
Housing Bore - Millimeter:
228.6
Nominal Width - Millimeter:
24.587
Housing Bore - Inch:
9
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile | Viton
Nominal Width - Inch:
0.968
Shaft Diameter - Inch:
7.5
Shaft Diameter - Millimeter:
190.5
Inch - Metric:
Inch
Other Features:
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
300X360X25 HDSA2 VD
Description
CRSEAL 300X360X25 HDSA2 VD DBL LIP SEAL
Part # 300X360X25 HDSA2 VD
BDI # 22780329
Features
Housing Bore - Millimeter:
360
Nominal Width - Millimeter:
25
Housing Bore - Inch:
14.173
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile | Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
320X360X22 HDSA2 VD
Description
CRSEAL 320X360X22 HDSA2 VD DBL LIP SEAL
Part # 320X360X22 HDSA2 VD
BDI # 22780131
Features
Housing Bore - Millimeter:
360
Nominal Width - Millimeter:
22
Housing Bore - Inch:
14.173
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile | Viton
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
12.598
Shaft Diameter - Millimeter:
320
Inch - Metric:
Metric
Other Features:
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
1400927 / 14X15.5X0.906 HDSA2 VD
Description
CRSEAL 1400927 / 14X15.5X0.906 HDSA2 VD ; DBL LIP SEAL
Part # 1400927 / 14X15.5X0.906 HDSA2 VD
BDI # 22778438
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile | Viton
Nominal Width - Inch:
0.906
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
Other Features:
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip