527121 / 63.25X65.434X0.953 HS9 R
Description
CRSEAL 527121 / 63.25X65.434X0.953 HS9 R ; SGL LIP SEAL
Part # 527121 / 63.25X65.434X0.953 HS9 R
BDI # 1253662
Features
Housing Bore - Millimeter:
1662.024
Nominal Width - Millimeter:
24.206
Housing Bore - Inch:
65.434
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
63.25
Shaft Diameter - Millimeter:
1606.55
Inch - Metric:
Inch
Other Features:
Large | Open Groove
Global Part Number GPN:
186496
6300558 / 63X65X0.813 HS8 R
Description
CRSEAL 6300558 / 63X65X0.813 HS8 R SEAL
Part # 6300558 / 63X65X0.813 HS8 R
BDI # 1259843
Features
Housing Bore - Millimeter:
1651
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
65
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
63
Shaft Diameter - Millimeter:
1600.2
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
603807
25003-7015
Description
25003-7015 OIL SEAL ; NON RETURNABLE 1613MM ID 1664MM OD
Part # 25003-7015
BDI # 22816317
Features
Housing Bore - Millimeter:
1663.7
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
65.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
63.5
Shaft Diameter - Millimeter:
1612.9
Inch - Metric:
Inch
24700-3903
Description
24700-3903 OIL SEAL ; NON RETURNABLE 1626MM ID 1661MM OD
Part # 24700-3903
BDI # 22818454
Features
Housing Bore - Millimeter:
1660.525
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
65.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
64
Shaft Diameter - Millimeter:
1625.6
Inch - Metric:
Inch
25003-9289
Description
25003-9289 OIL SEAL ; LARGE BORE 1638MM IDX1689MM OD X 21MM W
Part # 25003-9289
BDI # 22816191
Features
Housing Bore - Millimeter:
1689.1
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
66.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
64.5
Shaft Diameter - Millimeter:
1638.3
Inch - Metric:
Inch