24715-3682
Description
24715-3682 OIL SEAL ; NON RETURNABLE 273MM ID 298MM OD 3EA/PAK
Part # 24715-3682
BDI # 22848963
Features
Housing Bore - Millimeter:
298.45
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
11.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
10.75
Shaft Diameter - Millimeter:
273.05
Inch - Metric:
Inch
220X250X15 HS8 H
Description
CRSEAL 220X250X15 HS8 H SGL LIP SEAL
Part # 220X250X15 HS8 H
BDI # 22780833
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.843
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
220
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
566136 / 9.361X10.751X0.75 HDS1 H
Description
CRSEAL 566136 / 9.361X10.751X0.75 HDS1 H ; SGL LIP SEAL
Part # 566136 / 9.361X10.751X0.75 HDS1 H
BDI # 22782072
Features
Housing Bore - Millimeter:
273.075
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.751
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9.361
Shaft Diameter - Millimeter:
237.769
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
21096-3624
Description
21096-3624 OIL SEAL ; NON RETURNABLE 229MM ID 279MM OD 3EA/PAK
Part # 21096-3624
BDI # 22838691
Features
Housing Bore - Millimeter:
279.4
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
11
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
9
Shaft Diameter - Millimeter:
228.6
Inch - Metric:
Inch
1042189 / 10.425X11.81X0.787 HDS2 H
Description
CRSEAL 1042189/10.425X11.81X0.787 HDS2 H ; SGL LIP SEAL
Part # 1042189 / 10.425X11.81X0.787 HDS2 H
BDI # 22779771
Features
Housing Bore - Millimeter:
299.974
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
11.81
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
10.425
Shaft Diameter - Millimeter:
264.795
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock