1300578 / 13X15X0.75 HSS8 H
Description
CRSEAL 1300578 / 13X15X0.75 HSS8 H SEAL
Part # 1300578 / 13X15X0.75 HSS8 H
BDI # 22780843
Features
Housing Bore - Millimeter:
381
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13
Shaft Diameter - Millimeter:
330.2
Inch - Metric:
Inch
24715-6121
Description
24715-6121 OIL SEAL ; NON RETURNABLE 330MM ID 380MM OD 22MM W
Part # 24715-6121
BDI # 22821566
Features
Housing Bore - Millimeter:
380.009
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
14.961
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
12.992
Shaft Diameter - Millimeter:
329.997
Inch - Metric:
Inch
1300538 / 13X15X0.625 HSS8 H
Description
CRSEAL 1300538 / 13X15X0.625 HSS8 H ; SGL LIP SEAL
Part # 1300538 / 13X15X0.625 HSS8 H
BDI # 22780845
Features
Housing Bore - Millimeter:
381
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
15
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
13
Shaft Diameter - Millimeter:
330.2
Inch - Metric:
Inch
360X400X22 HSS6 H
Description
CRSEAL 360X400X22 HSS6 H SGL LIP SEAL
Part # 360X400X22 HSS6 H
BDI # 22780263
Features
Housing Bore - Millimeter:
400
Nominal Width - Millimeter:
22
Housing Bore - Inch:
15.748
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
14.173
Shaft Diameter - Millimeter:
360
Inch - Metric:
Metric
320X360X18 HSS6 H
Description
CRSEAL 320X360X18 HSS6 H SGL LIP SEAL
Part # 320X360X18 HSS6 H
BDI # 22780631
Features
Housing Bore - Millimeter:
360
Nominal Width - Millimeter:
18
Housing Bore - Inch:
14.173
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
12.598
Shaft Diameter - Millimeter:
320
Inch - Metric:
Metric