21840-4269
Description
21840-4269 OIL SEAL ; NON RETURNABLE 559MM ID 597MM OD 19MM W
Part # 21840-4269
BDI # 22837762
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
22
Shaft Diameter - Millimeter:
558.8
Inch - Metric:
Inch
21852-4284
Description
21852-4284 OIL SEAL ; 584MM ID X 635MM OD X 22MM W LARGE BORE
Part # 21852-4284
BDI # 22840887
Features
Housing Bore - Millimeter:
635
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
21722-0650
Description
21722-0650 OIL SEAL ; NON RETURNABLE 650MM ID 660MM OD LG BORE
Part # 21722-0650
BDI # 22834065
Features
Housing Bore - Millimeter:
659.892
Housing Bore - Inch:
25.98
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
25.59
Shaft Diameter - Millimeter:
649.986
Inch - Metric:
Inch
Other Features:
Excluder Seal
2300214 / 23X24.5X0.75 HDS2 V
Description
CRSEAL 2300214 / 23X24.5X0.75 HDS2 V ; SGL LIP SEAL
Part # 2300214 / 23X24.5X0.75 HDS2 V
BDI # 1247106
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
604395
2400239 / 24X25.5X0.75 HDS2 V
Description
CRSEAL 2400239 / 24X25.5X0.75 HDS2 V ; SGL LIP SEAL
Part # 2400239 / 24X25.5X0.75 HDS2 V
BDI # 22779967
Features
Housing Bore - Millimeter:
647.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
24
Shaft Diameter - Millimeter:
609.6
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock