500X540X17 HDS2 V
Description
CRSEAL 500X540X17 HDS2 V SGL LIP SEAL
Part # 500X540X17 HDS2 V
BDI # 22782198
Features
Housing Bore - Millimeter:
540
Nominal Width - Millimeter:
17
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.669
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
500X540X20 HDS2 V
Description
CRSEAL 500X540X20 HDS2 V SGL LIP SEAL
Part # 500X540X20 HDS2 V
BDI # 22779131
Features
Housing Bore - Millimeter:
540
Nominal Width - Millimeter:
20
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
500X540X20 HDS1 V9
Description
CRSEAL 500X540X20 HDS1 V9 SGL LIP SEAL
Part # 500X540X20 HDS1 V9
BDI # 22780731
Features
Housing Bore - Millimeter:
540
Nominal Width - Millimeter:
20
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
25006-9734
Description
25006-9734 OIL SEAL ; LARGE BORE 492MM ID X 543MM OD X 21MM W
Part # 25006-9734
BDI # 22838422
Features
Housing Bore - Millimeter:
542.925
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
21.375
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
19.375
Shaft Diameter - Millimeter:
492.125
Inch - Metric:
Inch
500X540X20 HDS1 V
Description
CRSEAL 500X540X20 HDS1 V SGL LIP SEAL
Part # 500X540X20 HDS1 V
BDI # 17228957
Features
Housing Bore - Millimeter:
540
Nominal Width - Millimeter:
20
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock