594989 / 19.5X21.5X0.875 HDS1 V
Description
CRSEAL 594989 / 19.5X21.5X0.875 HDS1 V ; SGL LIP SEAL
Part # 594989 / 19.5X21.5X0.875 HDS1 V
BDI # 1254737
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
500X550X18 HS8 V
Description
CRSEAL 500X550X18 HS8 V SGL LIP SEAL
Part # 500X550X18 HS8 V
BDI # 22780609
Features
Housing Bore - Millimeter:
550
Nominal Width - Millimeter:
18
Housing Bore - Inch:
21.654
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
21852-4221
Description
21852-4221 OIL SEAL ; 495MM ID X 546MM OD X 22MM W LARGE BORE
Part # 21852-4221
BDI # 22823163
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch
500X550X25 HDS2 V1
Description
CRSEAL 500X550X25 HDS2 V1 SGL LIP SEAL
Part # 500X550X25 HDS2 V1
BDI # 22780295
Features
Housing Bore - Millimeter:
550
Nominal Width - Millimeter:
25
Housing Bore - Inch:
21.654
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
2000262 / 20X21.5X0.75 HDS2 V
Description
CRSEAL 2000262 / 20X21.5X0.75 HDS2 V ; SGL LIP SEAL
Part # 2000262 / 20X21.5X0.75 HDS2 V
BDI # 1245527
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
183663