88X108X11VTGL-BX
Description
88X108X11VTGL-BX LIP SHAFT SEAL ; VITON DBL SPRING RIDGED RUBBER
Part # 88X108X11VTGL-BX
BDI # 899945
Features
Housing Bore - Millimeter:
108
Nominal Width - Millimeter:
11
Housing Bore - Inch:
4.252
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
3.465
Shaft Diameter - Millimeter:
88
Inch - Metric:
Metric
Other Features:
Ridged Rubber Coated OD | Left Hand Helix
73X108X12TC
Description
73X108X12TC LIP SHAFT SEAL ; MTO NITRILE DBL SPRING RUBBERIZED
Part # 73X108X12TC
BDI # 884570
Features
Housing Bore - Millimeter:
108
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.874
Shaft Diameter - Millimeter:
73
Inch - Metric:
Metric
Global Part Number GPN:
643003
75X108X13TC-BX
Description
75X108X13TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75X108X13TC-BX
BDI # 884598
Features
Housing Bore - Millimeter:
108
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Global Part Number GPN:
643031
Features
Housing Bore - Millimeter:
108
Nominal Width - Millimeter:
11
Housing Bore - Inch:
4.252
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
3.465
Shaft Diameter - Millimeter:
88
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN:
199163
75X108X10TA
Description
75X108X10TA LIP SHAFT SEAL ; MTO NITRILE DBL SPRING DBL
Part # 75X108X10TA
BDI # 878337
Features
Housing Bore - Millimeter:
108
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
With Inner Case | Low Pressure
Global Part Number GPN:
643030