522677 / 47.625X1.063X1.5 CT1 R
Description
CRSEAL 522677 / 47.625X1.063X1.5 CT1 R ; SINGLE LIP SEAL
Part # 522677 / 47.625X1.063X1.5 CT1 R
BDI # 1253475
Features
Housing Bore - Millimeter:
1235.075
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
48.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.5
Shaft Diameter - Inch:
47.625
Shaft Diameter - Millimeter:
1209.675
Inch - Metric:
Inch