Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
With Inner Case | Low Pressure
Global Part Number GPN:
642009
4936005SA-H-BX
Description
4936005SA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL
Part # 4936005SA-H-BX
BDI # 889723
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.938
Shaft Diameter - Millimeter:
125.425
Inch - Metric:
Inch
Other Features:
With Inner Case
476005SA-H-BX
Description
476005SA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL
Part # 476005SA-H-BX
BDI # 889713
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
With Inner Case
45110 / 4.5X6.001X0.5 CRWH1 R
Description
CRSEAL 45110 / 4.5X6.001X0.5 CRWH1 R ; SGL LIP SEAL
Part # 45110 / 4.5X6.001X0.5 CRWH1 R
BDI # 1244406
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186206
44320 / 4.438X6.001X0.5 CRWH1 R
Description
CRSEAL 44320 / 4.438X6.001X0.5 CRWH1 R ; SGL LIP SEAL
Part # 44320 / 4.438X6.001X0.5 CRWH1 R
BDI # 1252553
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.438
Shaft Diameter - Millimeter:
112.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186174