24060-2335
Description
24060-2335 HI-PERFORMANCE SEAL ; 37MM ID X 49MM OD X 10MM W
Part # 24060-2335
BDI # 22835738
Features
Housing Bore - Millimeter:
49.225
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.938
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
49.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.938
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
638029
10112 / 1X1.938X0.25 HM14 R
Description
CRSEAL 10112 / 1X1.938X0.25 HM14 R SEAL
Part # 10112 / 1X1.938X0.25 HM14 R
BDI # 1238443
Features
Housing Bore - Millimeter:
49.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.938
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180592
Features
Housing Bore - Millimeter:
49.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.938
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
635227
13192TB-H-BX
Description
13192TB-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
Part # 13192TB-H-BX
BDI # 887043
Features
Housing Bore - Millimeter:
49.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.938
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Global Part Number GPN:
638710