Features
Housing Bore - Millimeter:
50.698
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.996
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
635149
11846 / 1.19X1.996X0.25 HM1 R
Description
CRSEAL 11846 / 1.19X1.996X0.25 HM1 R ; SGL LIP SEAL
Part # 11846 / 1.19X1.996X0.25 HM1 R
BDI # 1240017
Features
Housing Bore - Millimeter:
50.698
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.996
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.19
Shaft Diameter - Millimeter:
30.226
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603633
11782 / 1.188X1.996X0.25 HD1 R
Description
CRSEAL 11782 / 1.188X1.996X0.25 HD1 R ; SGL LIP SEAL
Part # 11782 / 1.188X1.996X0.25 HD1 R
BDI # 18204677
Features
Housing Bore - Millimeter:
50.698
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.996
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
With Inner Case