1682275SA-H-BX
Description
1682275SA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL CASE
Part # 1682275SA-H-BX
BDI # 889099
Features
Housing Bore - Millimeter:
57.887
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.279
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
With Inner Case
18025 / 1.813X2.279X0.313 CRW1 R
Description
CRSEAL 18025 / 1.813X2.279X0.313 CRW1 R ; SGL LIP SEAL
Part # 18025 / 1.813X2.279X0.313 CRW1 R
BDI # 1244603
Features
Housing Bore - Millimeter:
57.887
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.279
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183252
16650 / 1.688X2.279X0.5 CRWH1 R
Description
CRSEAL 16650 / 1.688X2.279X0.5 CRWH1 R ; SGL LIP SEAL
Part # 16650 / 1.688X2.279X0.5 CRWH1 R
BDI # 1243753
Features
Housing Bore - Millimeter:
57.887
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.279
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604907
1812273SB-H-BX
Description
1812273SB-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
Part # 1812273SB-H-BX
BDI # 896118
Features
Housing Bore - Millimeter:
57.887
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.279
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1.812
Shaft Diameter - Millimeter:
46.025
Inch - Metric:
Inch