09324432VTC
Description
09324432VTC LIP SHAFT SEAL ; VITON DBL SPRING
Part # 09324432VTC
BDI # 898603
Features
Housing Bore - Millimeter:
62.128
Nominal Width - Millimeter:
8.128
Housing Bore - Inch:
2.446
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.32
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
15560 / 1.552X2.446X0.5 D8 RT
Description
CRSEAL 15560 / 1.552X2.446X0.5 D8 RT ; LIP SEAL
Part # 15560 / 1.552X2.446X0.5 D8 RT
BDI # 1243014
Features
Housing Bore - Millimeter:
62.128
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.446
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.552
Shaft Diameter - Millimeter:
39.421
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | PTFE Secondary Lip
Global Part Number GPN:
605072