15547 / 1.575X2.519X0.393 HMSA92 V

COMPARE

15547 / 1.575X2.519X0.393 HMSA92 V

Description
CRSEAL 15547/ 1.575X2.519X0.393 HMSA92 V ; LIP SEAL

SKF

Part # 15547 / 1.575X2.519X0.393 HMSA92 V

BDI # 22780437

Features

Housing Bore - Millimeter: 63.983
Nominal Width - Millimeter: 9.982
Housing Bore - Inch: 2.519
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.393
Shaft Diameter - Inch: 1.575
Shaft Diameter - Millimeter: 40.005
Inch - Metric: Inch

Price Inventory : Available to order
Loading Price
QTY
15767 / 1.575X2.519X0.354 HMSA92 P

COMPARE

15767 / 1.575X2.519X0.354 HMSA92 P

Description
CRSEAL 15767/ 1.575X2.519X0.354 HMSA92 P ; LIP SEAL

SKF

Part # 15767 / 1.575X2.519X0.354 HMSA92 P

BDI # 22779643

Features

Housing Bore - Millimeter: 63.983
Nominal Width - Millimeter: 8.992
Housing Bore - Inch: 2.519
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Nominal Width - Inch: 0.354
Shaft Diameter - Inch: 1.575
Shaft Diameter - Millimeter: 40.005
Inch - Metric: Inch
Other Features: Internal and External Lip | Single External Lip Without Spring

Price Inventory : Available to order
Loading Price
QTY