16757 / 1.688X2.605X0.25 HM14 R
Description
CRSEAL 16757 / 1.688X2.605X0.25 HM14 R ; SGL LIP SEAL
Part # 16757 / 1.688X2.605X0.25 HM14 R
BDI # 1243814
Features
Housing Bore - Millimeter:
66.167
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.605
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182897
Features
Housing Bore - Millimeter:
66.167
Nominal Width - Millimeter:
5.969
Housing Bore - Inch:
2.605
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.687
Shaft Diameter - Millimeter:
42.85
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
634754