Features
Housing Bore - Millimeter:
72.898
Nominal Width - Millimeter:
0
Housing Bore - Inch:
2.87
Solid or Split Seal:
Split
Lip Material:
FDA Silicone
Nominal Width - Inch:
0
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
22041 / 2.205X2.87X0.315 HMSA96 P
Description
CRSEAL 22041 / 2.205X2.87X0.315 HMSA96 P ; LIP SEAL
Part # 22041 / 2.205X2.87X0.315 HMSA96 P
BDI # 1246321
Features
Housing Bore - Millimeter:
72.898
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.87
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56.007
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
605148
18107 / 1.811X2.87X0.393 HMSA57 R
Description
CRSEAL 18107 / 1.811X2.87X0.393 HMSA57 R ; LIP SEAL
Part # 18107 / 1.811X2.87X0.393 HMSA57 R
BDI # 1244634
Features
Housing Bore - Millimeter:
72.898
Nominal Width - Millimeter:
9.982
Housing Bore - Inch:
2.87
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.393
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch