25572 / 2.559X3.142X0.315 HMSA7 V
Description
CRSEAL 25572 / 2.559X3.142X0.315 HMSA7 V ; DBL LIP SEAL
Part # 25572 / 2.559X3.142X0.315 HMSA7 V
BDI # 22779381
Features
Housing Bore - Millimeter:
79.807
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.142
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch