70X82.5X10TC-BX
Description
70X82.5X10TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 70X82.5X10TC-BX
BDI # 884491
Features
Housing Bore - Millimeter:
82.5
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.248
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Global Part Number GPN:
642947
57X82.5X13TB
Description
57X82.5X13TB LIP SHAFT SEAL ; MTO NITRILE DBL SPRING
Part # 57X82.5X13TB
BDI # 886425
Features
Housing Bore - Millimeter:
82.5
Nominal Width - Millimeter:
13
Housing Bore - Inch:
3.248
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.244
Shaft Diameter - Millimeter:
57
Inch - Metric:
Metric
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
642595