21003-3327
Description
58X3327 THERMO CERAM OIL SEAL ; 5.906"IDX7.087"OD
Part # 21003-3327
BDI # 364517
Features
Housing Bore - Millimeter:
180.01
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150.012
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Global Part Number GPN:
616352
21003-0584
Description
58X0584 THERMO CERAM OIL SEAL ; 6.496"IDX7.480"OD
Part # 21003-0584
BDI # 364476
Features
Housing Bore - Millimeter:
189.992
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
7.48
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
6.496
Shaft Diameter - Millimeter:
164.998
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Global Part Number GPN:
616351
21003-2692
Description
58X2692 THERMO CERAMIC CRS ; 7.250IN ID 8.750IN OD
Part # 21003-2692
BDI # 364508
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Global Part Number GPN:
616344
21003-3460
Description
58X3460 THERMO-CEREAM OIL SEAL ; 6.750"IDX8.000"OD
Part # 21003-3460
BDI # 364520
Features
Housing Bore - Millimeter:
203.2
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Shaft Diameter - Inch:
6.75
Shaft Diameter - Millimeter:
171.45
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Global Part Number GPN:
626834